Suburban Bolt And Supply
M8 Socket Head Cap Screw, Zinc Plated Steel, 60 mm L
- Zoro #: G403493680
- Mfr #: A4470080060Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
$0.58
Must order in multiples of 50
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470080045Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 40 mm L A4470080040Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 70 mm L A4470080070Z
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2 in L A0450480200
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L A0440240232Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 55 mm L A4440050055U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 100 mm L A6440120100
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2450160056
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440160050
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0441000132
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/8 in L 3490
- Suburban Bolt And Supply Socket Head Cap Screws