Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
Solid Rivet, Flat Head, 3/8 in Dia., 1-1/2 in L, Steel Body (Discontinued)
Mfr # A0640240132F
Zoro # G503503685
This Product is Discontinued
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Plain
- Rivet Dia. 3/8 in
- Rivet Length 1-1/2 in