Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
Square Head Bolt, Stainless Steel, Plain, 3/4"-10 Thread Size, 8-1/2" Lg (Discontinued)
Mfr # A0620480832SQ
Zoro # G403506519
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 8-1/2"
- Material Stainless Steel
- Finish Plain