Suburban Bolt And Supply

Square Head Bolt, 3/4" Thread Size, 3-1/4 in Lg (Discontinued)

Key Features
  • Point type: 1/2 Dog
  • Overall Length: 3-1/4"
  • Thread Size: 3/4"
  • Fastener Length: 3-1/4 in
  • System of Measurement: Inch
See all product information
This Product is Discontinued
Shop for all Square Head Bolts
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents