Suburban Bolt And Supply

Square Head Bolt, Steel, Grade B7, Plain, 1-1/4"-7 Thread Size, 7-1/2" Lg (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Material: Steel
  • Material Grade/Class: Grade B7
  • Finish: Plain
  • Thread Size: 1-1/4"-7
  • Fastener Length: 7-1/2"
  • System of Measurement: Inch
  • Head Type: Square
See all product information
This Product is Discontinued
Shop for all Square Head Bolts
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents