Suburban
Spin Index Fixture, 5-1/2inH, 8-15/16inL
Mfr # MG-5CV-S1
Zoro # G2435828
Free Shipping & Returns
$5,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity All 5C Collets
- V-Block Capacity 1-5/8"
- Through Hole Dia. 1-1/4"
- Height to Spindle Centerline 3"
- Overall Length 8-15/16 in
Explore More Products
- SUBURBAN Spin Index Fixture, 3 in. H, 5-3/16 in. L MM-25R
- SUBURBAN Spin Index Fixture, 5-9/16inH, 6-13/32inL CM-5C
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H MG5-MD
- SUBURBAN Indexer Tailstock, 4-23/32 In H. MG5-BTS
- SUBURBAN Faceplate and V-Block, 4-7/8 In H. CM-5C-FVB
- SUBURBAN Spin Index Fixture, 5-1/4inH, 9-11/16inL SM-5C
- SUBURBAN Index Fixture Fitted Base and Tailstock MG-5CV-S1-WBTS
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench 3900-4871
- HHIP 12" 3-Jaw Plain Back Lathe Chuck 3900-0040
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck 3900-4711
- HUOT CNC Platform, HSK63A Toolholders 14880
- Suburban Drill Bit Cases & Cabinets