customer-service Help
Subzero

0.625 oz Lock De-Icer Aerosol can

Subzero 0.625 oz Lock De-Icer Aerosol can 22-5-00500-SZ
Tap to zoom
Hover or click to zoom
$1.98
  • Promotion Restriction: Not eligible for promotion
  • Flash Point (F): 53 Degrees F
  • Item: Lock De-Icer
See full product details
Orders over $75 ship free.

Total: $1.98

Subzero #22-5-00500-SZ Specifications

  • Promotion Restriction: Not eligible for promotion
  • Flash Point (F): 53 Degrees F
  • Item: Lock De-Icer
  • Washer Fluid Sub-Category: Treatment
  • Specific Gravity: 0.785 @ 68F
  • Boiling Point (F): 180 Degrees F
  • For Use With: Locks
  • Color: Clear
  • Sub-Category: Windshield Washer Fluid
  • Freezing Point (F): -127 Degrees F
  • Appearance: Colorless, Odorless
  • Container Type: Aerosol can
  • Dilution Ratio: Ready to Use
  • Package Quantity: 1
  • Washer Fluid Type: De-Icer
  • Size: 0.625 oz
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Lock De-Icer/LubricantClear, Aerosol Can, Colorless, Odorless, Boiling Point (F) 180, Freezing Point (F) -127, Flash Point 530.785 @ 68 Degrees F, Specific Gravity, For Use with Locks

Restrictions and Compliance

  • Hazardous material

Reviews of Subzero #22-5-00500-SZ