Cabinet Knob, Round, 55/64 In.

SUGATSUNE| Zoro #: G0244447| Mfr #: RSS-25/M

$8.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M4 x 30
Item: Cabinet Knob
Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244447 Mfr #: RSS-25/M
Screw Size: M4 x 30Item: Cabinet Knob
Shape: RoundMaterial: 304 Stainless steel
Diameter: 63/64"Projection: 55/64"
Finish: Polished Stainless SteelHardware: Included
Country of Origin (subject to change): Japan

Description

Cabinet Knob, Shape Round, Material 304 Stainless Steel, Finish Polished Stainless Steel, Projection 55/64 In., Diameter 63/64 In., Screw Size M4 x 30, Hardware Included

Reviews