Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes

  • Zoro #: G1090932
  • Mfr #: SN-150/M

$14.24

Details
  • Screw Size: 3.1 x 20
  • Load Rated (Y/N): N
  • Projection: 1-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #SN-150/M Specifications

  • Zoro #: G1090932
  • Mfr #: SN-150/M
Screw Size: 3.1 x 20 Load Rated (Y/N): N
Projection: 1-1/2" Grip Thickness: 3/32"
Hardware: Included Overall Width: 1-1/2"
Overall Length: 5-29/32" Grip Dia.: 3/32"
Material: 304 Stainless steel Item: Edge Pull Handle
Color: natural Grip Length: 5-29/32"
Mounting Type: Threaded Holes Finish: Mirror
Grip Height: 3/4" Country of Origin (subject to change): Japan

Description

In addition to handles and pulls, Zoro supplies additional cabinet hardware, cabinet accessories, cabinets parts and door parts. This Edge Pull Handle includes characteristics like: MATERIAL: 304 Stainless steel, COLOR: natural, OVERALL LENGTH: 5-29/32"

Reviews of Sugatsune #SN-150/M