October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes

  • Zoro #: G2880184
  • Mfr #: SN-95/M

$12.92

Details
  • Material: 304 Stainless steel
  • Grip Dia.: 3/32"
  • Hardware: Included
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #SN-95/M Specifications

  • Zoro #: G2880184
  • Mfr #: SN-95/M
Material: 304 Stainless steel Grip Dia.: 3/32"
Hardware: Included Grip Height: 3/4"
Item: Edge Pull Handle Overall Width: 1-1/2"
Grip Thickness: 3/32" Overall Length: 3-47/64"
Color: natural Projection: 1-1/2"
Grip Length: 3-47/64" Load Rated (Y/N): N
Mounting Type: Threaded Holes Finish: Mirror
Screw Size: 3.1 x 20 Country of Origin (subject to change): Japan

Description

Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Projection 1-1/2 In., Grip Dia. 3/32 In., Grip Thickness 3/32 In., Screw Size 3.1 x 20, Overall Length 3-47/64 In., Overall Width 1-1/2 In., Natural, Grip Height 3/4 In., Grip Length 3-47/64 In., Hardware Included

Reviews of Sugatsune #SN-95/M