Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes

  • Zoro #: G0833077
  • Mfr #: SND-120/M

$20.69

Details
  • Screw Size: 3.5 x 20
  • Load Rated (Y/N): N
  • Projection: 2-23/64"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #SND-120/M Specifications

  • Zoro #: G0833077
  • Mfr #: SND-120/M
Screw Size: 3.5 x 20 Load Rated (Y/N): N
Projection: 2-23/64" Grip Thickness: 3/32"
Hardware: Included Overall Width: 2-23/64"
Overall Length: 4-23/32" Grip Dia.: 3/32"
Material: 304 Stainless steel Item: Edge Pull Handle
Color: natural Grip Length: 4-23/32"
Mounting Type: Threaded Holes Finish: Mirror
Grip Height: 3/4" Country of Origin (subject to change): Japan

Description

Here are some important details for Sugatsune Edge Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Sugatsune #SND-120/M