Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes

  • Zoro #: G2222525
  • Mfr #: SND-95/M

$13.56

Details
  • Item: Edge Pull Handle
  • Projection: 2-23/64"
  • Finish: Mirror
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #SND-95/M Specifications

  • Zoro #: G2222525
  • Mfr #: SND-95/M
Item: Edge Pull Handle Projection: 2-23/64"
Finish: Mirror Grip Thickness: 3/32"
Overall Length: 3-47/64" Mounting Type: Threaded Holes
Hardware: Included Color: natural
Grip Length: 3-47/64" Grip Dia.: 3/32"
Load Rated (Y/N): N Overall Width: 2-23/64"
Screw Size: 3.5 x 20 Material: 304 Stainless steel
Degree Offset: 0 Degrees Grip Height: 45/64"
Country of Origin (subject to change): Japan

Description

Take a look at the features for Sugatsune Edge Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Sugatsune #SND-95/M