Folding Pull Handle, 304 Stainless Steel

SUGATSUNE| Zoro #: G1322824| Mfr #: HK-100

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Overall Length: 4-1/4"
Mounting Hole Center to Center: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322824 Mfr #: HK-100
Material: 304 Stainless steelOverall Length: 4-1/4"
Mounting Hole Center to Center: 3-15/16"Hardware: Included
Load Rated (Y/N): NGrip Thickness: 3/8"
Thread Depth: 7/16"Grip Length: 3-55/64"
Projection: 1-57/64"Color: natural
Finish: polishedHandle Stop: 90 Degrees
Screw Size: M6 x 1Grip Height: 1-57/64"
Grip Dia.: 5/16"Mounting Type: Threaded Studs
Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3-15/16 In., Projection 1-57/64 In., Grip Dia. 5/16 In., Grip Thickness 3/8 In., Screw Size M6 x 1, Overall Length 4-1/4 In., Thread Depth 7/16 In., Natural, Grip Height 1-57/64 In., Grip Length 3-55/64 In., Handle Stop 90 Degrees , Hardware Included

Reviews