STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Folding Pull Handle, 304 Stainless Steel

SUGATSUNE| Zoro #: G1272406| Mfr #: HK-120

$25.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M6 x 1
Mounting Hole Center to Center: 4-23/32"
Grip Length: 4-41/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272406 Mfr #: HK-120
Screw Size: M6 x 1Mounting Hole Center to Center: 4-23/32"
Grip Length: 4-41/64"Item: Folding Pull Handle
Grip Height: 1-57/64"Hardware: Included
Handle Stop: 90 DegreesGrip Dia.: 5/16"
Load Rated (Y/N): NColor: natural
Overall Length: 5-1/16"Mounting Type: Threaded Studs
Projection: 1-57/64"Thread Depth: 7/16"
Material: 304 Stainless steelFinish: polished
Grip Thickness: 3/8"Country of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4-23/32 In., Projection 1-57/64 In., Grip Dia. 5/16 In., Grip Thickness 3/8 In., Screw Size M6 x 1, Overall Length 5-1/16 In., Thread Depth 7/16 In., Natural, Grip Height 1-57/64 In., Grip Length 4-41/64 In., Handle Stop 90 Degrees , Hardware Included

Reviews