Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Folding Pull Handle, SS, Polished, Threaded Studs

  • Zoro #: G2480441
  • Mfr #: HK-80

$25.53

Details
  • Handle Stop: 90 Degrees
  • Load Capacity: 110 lb.
  • Grip Length: 3-5/64"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #HK-80 Specifications

  • Zoro #: G2480441
  • Mfr #: HK-80
Handle Stop: 90 Degrees Load Capacity: 110 lb.
Grip Length: 3-5/64" Grip Dia.: 5/16"
Mounting Hole Center to Center: 3-5/32" Thread Depth: 7/16"
Overall Length: 88mm Diameter: 3/8"
Hardware: Included Mounting Type: Threaded Studs
Material: 304 Stainless steel Color: natural
Grip Height: 1-57/64" Projection: 1-57/64"
Grip Thickness: 3/8" Finish: Mirror
Screw Size: M6 x 1 Load Rated (Y/N): Y
Item: Folding Pull Handle Country of Origin (subject to change): China

Description

Here is some additional information about Sugatsune Folding Pull Handle. Color: natural, Color: natural, Material: 304 Stainless steel.

Reviews of Sugatsune #HK-80