THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Grab Catch, Pull-to-Open, Polyamide

SUGATSUNE| Zoro #: G1648753| Mfr #: 4EVK7

$14.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force: 18 to 44 lb.
Catch/Latch Depth: 1-1/4"
Catch/Latch Opening Action: Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648753 Mfr #: 4EVK7
Pull Force: 18 to 44 lb.Catch/Latch Depth: 1-1/4"
Catch/Latch Opening Action: PullAdjustable: NO
Catch/Latch Type: GrabCatch/Latch Height: 2-41/64"
Locking/Nonlocking: Non-lockingCatch/Latch Material: Polyamide
Catch/Latch Width: 1"Catch/Latch Finish: White Plastic
Country of Origin (subject to change): United States

Description

Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Polyamide, Catch/Latch Finish White Plastic, Catch/Latch Height 2-41/64 In., Catch/Latch Width 1 In., Catch/Latch Depth 1-1/4 In., Pull Force 18 to 44 lb.

Reviews