Lid Support

SUGATSUNE| Zoro #: G1548626| Mfr #: 4CRK6

$39.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Finish: Satin
Min. Opening Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548626 Mfr #: 4CRK6
Material: 304 Stainless steelFinish: Satin
Min. Opening Depth (In.): 2Max. Angle (Deg.): 90
Load Capacity (Lb.): 33Hardware: Not included
Package Quantity: 1Min. Opening Width (In.): 10
Country of Origin (subject to change): Japan

Description

Lid Support, Material 304 Stainless Steel, Satin Finish, Load Capacity 33 Lb, Max. Angle 90 Deg, Min. Opening Depth 2 In, Min. Opening Width 10 In, Hardware Not Included

Reviews