Sugatsune
Lid Support
Mfr # 4CRK8
Zoro # G1465082
original price: $93.61
22% off
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 55
- Max. Angle (Deg.) 90 Degrees
- Hardware Not included
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRK8
- Zoro # G1465082
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 15.5 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 55 |
Item | Standard Lid Support |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Finish | Satin |
Description
Standard Lid Support, Material 304 Stainless Steel, Load Capacity (Lb.) 55, Satin Finish, Hardware Not Included, Min. Opening Width (In.) 15.5 in, Min. Opening Depth (In.) 2 in, Max. Angle (Deg.) 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- CHADKO Translucent Shelf Liner 48 x 18 (GSM 6)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- SUGATSUNE Bracket, 304 SS, 12-33/64 In L (4CRR9)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- Sugatsune Shelf Brackets