BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Magnetic Catch, Pull-to-Open, 12.3 lb.

SUGATSUNE| Zoro #: G2359463| Mfr #: 4EVR3

$9.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force: 12.3 lb.
Catch/Latch Depth: 13/16"
Catch/Latch Opening Action: Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359463 Mfr #: 4EVR3
Pull Force: 12.3 lb.Catch/Latch Depth: 13/16"
Catch/Latch Opening Action: PullAdjustable: NO
Catch/Latch Type: MagneticCatch/Latch Height: 4-11/64"
Locking/Nonlocking: Non-lockingCatch/Latch Material: Stainless Steel
Catch/Latch Width: 5/8"Catch/Latch Finish: White Plastic
Country of Origin (subject to change): Japan

Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish White Plastic, Catch/Latch Height 4-11/64 In., Catch/Latch Width 5/8 In., Catch/Latch Depth 13/16 In., Pull Force 12.3 lb.

Restrictions and Compliance

*3: Hazardous material

Reviews