STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Magnetic Catch, Pull-to-Open, 6.1 lb.

SUGATSUNE| Zoro #: G0743766| Mfr #: 4EVP8

$3.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force: 6.1 lb.
Catch/Latch Depth: 45/64"
Catch/Latch Opening Action: Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743766 Mfr #: 4EVP8
Pull Force: 6.1 lb.Catch/Latch Depth: 45/64"
Catch/Latch Opening Action: PullAdjustable: NO
Catch/Latch Type: MagneticCatch/Latch Height: 2-23/64"
Locking/Nonlocking: Non-lockingCatch/Latch Material: Steel
Catch/Latch Width: 5/8"Catch/Latch Finish: White Plastic
Country of Origin (subject to change): Japan

Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish White Plastic, Catch/Latch Height 2-23/64 In., Catch/Latch Width 5/8 In., Catch/Latch Depth 45/64 In., Pull Force 6.1 lb.

Restrictions and Compliance

*3: Hazardous material

Reviews