Sugatsune
Multi Angle Lid Support, Type: Left Side
Mfr # 4CRL1
Zoro # G2281115
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 154
- Type Left Side
- Hardware Not included
- Min. Opening Width (In.) 14 in
Explore More Products
- SUGATSUNE Load Rated Angle Bracket 4CRU1
- SUGATSUNE Load Rated Angle Bracket 4CRU2
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin 4CRL3
- SUGATSUNE Speed Control Lid Support, Upward 4CRN3
- SUGATSUNE Lid Support 4CRK8
- SUGATSUNE Load Rated Angle Bracket 4CRT7
- SUGATSUNE Speed Control Lid Support, Top 4CRN2
- SUGATSUNE Spring Loaded Adjustable Bracket 4CRT4
- SUGATSUNE Lid Support 4CRK6
- EKENA MILLWORK Bradford Steel Bracket, White Primer 2"W x 9"D x 9"H BKTM02X09X09BRPWH
- FLEX-STRUT Shelf Bracket, RH, 8" FS-5600-8R E/G
- Sugatsune Shelf Brackets