Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Multi Angle Lid Support

SUGATSUNE| Zoro #: G1366881| Mfr #: 4CRL2

$169.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Right Side
Material: 304 Stainless steel
Finish: Satin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366881 Mfr #: 4CRL2
Type: Right SideMaterial: 304 Stainless steel
Finish: SatinMin. Opening Depth (In.): 2
Max. Angle (Deg.): 90Load Capacity (Lb.): 154
Hardware: Not includedPackage Quantity: 1
Min. Opening Width (In.): 14Country of Origin (subject to change): Japan

Description

Multi Angle Lid Support, Right Side, Material 304 Stainless Steel, Satin Finish, Load Capacity 154 Lb, Max. Angle 90 Deg, Min. Opening Depth 2 In, Min. Opening Width 14 In, Hardware Not Included

Reviews