Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, 304 Stainless Steel, 4 In. H

SUGATSUNE| Zoro #: G1756571| Mfr #: KS-440/M

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 6-32 x 1
Mounting Hole Center to Center: 4"
Grip Length: 3-25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756571 Mfr #: KS-440/M
Screw Size: 6-32 x 1Mounting Hole Center to Center: 4"
Grip Length: 3-25/32"Item: Pull Handle
Grip Height: 29/32"Hardware: Included
Grip Dia.: 3/16"Load Rated (Y/N): N
Color: naturalOverall Length: 4-11/64"
Mounting Type: Threaded HolesProjection: 29/32"
Thread Depth: 23/64"Material: 304 Stainless steel
Finish: polishedGrip Thickness: 3/16"
Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 In., Projection 29/32 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size 6-32 x 1, Overall Length 4-11/64 In., Thread Depth 23/64 In., Natural, Grip Height 29/32 In., Grip Length 3-25/32 In., Hardware Included

Reviews