Pull Handle, 316 Stainless Steel, 6 In. H

SUGATSUNE| Zoro #: G2349855| Mfr #: SWF-660

$7.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Overall Length: 6-3/8"
Screw Size: #8-32 x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349855 Mfr #: SWF-660
Material: 316 stainless steelOverall Length: 6-3/8"
Screw Size: #8-32 x 1"Hardware: Included
Degree Offset: 0 DegreesLoad Rated (Y/N): N
Grip Thickness: 25/64"Thread Depth: 5/16"
Grip Length: 5-19/32"Projection: 1-3/8"
Color: naturalFinish: Satin
Mounting Hole Center to Center: 6"Grip Height: 1-3/8"
Grip Dia.: 25/64"Mounting Type: Threaded Holes
Overall Width: 25/64"Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 6 In., Projection 1-3/8 In., Grip Dia. 25/64 In., Grip Thickness 25/64 In., Screw Size #8-32 x 1 In., Overall Length 6-3/8 In., Overall Width 25/64 In., Thread Depth 5/16 In., Degree Offset 0 Degrees , Natural, Grip Height 1-3/8 In., Grip Length 5-19/32 In., Hardware Included

Reviews