Pull Handle, Polished, 2-1/4 In. H

SUGATSUNE| Zoro #: G0925391| Mfr #: FT-65

$13.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Thickness: 9/64"
Material: 304 Stainless steel
Overall Length: 2-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925391 Mfr #: FT-65
Grip Thickness: 9/64"Material: 304 Stainless steel
Overall Length: 2-9/16"Screw Size: #16 x 3"
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesGrip Length: 1-47/64"
Projection: 5/8"Color: natural
Finish: polishedMounting Hole Center to Center: 2-1/4"
Grip Height: 5/32"Grip Dia.: 9/32"
Overall Width: 33/64"Country of Origin (subject to change): Viet Nam

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 2-1/4 In., Projection 5/8 In., Grip Dia. 9/32 In., Grip Thickness 9/64 In., Screw Size #16 x 3 In., Overall Length 2-9/16 In., Overall Width 33/64 In., Natural, Grip Height 5/32 In., Grip Length 1-47/64 In., Hardware Included

Reviews