Pull Handle, Polished, 2-27/32 In. H

SUGATSUNE| Zoro #: G0432275| Mfr #: FT-80

$27.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Thickness: 5/32"
Material: 304 Stainless steel
Overall Length: 3-9/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432275 Mfr #: FT-80
Grip Thickness: 5/32"Material: 304 Stainless steel
Overall Length: 3-9/64"Screw Size: #16 x 3"
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesGrip Length: 2-11/32"
Projection: 25/32"Color: natural
Finish: polishedMounting Hole Center to Center: 2-27/32"
Grip Height: 11/64"Grip Dia.: 5/16"
Country of Origin (subject to change): Viet Nam

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 2-27/32 In., Projection 51/64 In., Grip Dia. 5/16 In., Grip Thickness 5/32 In., Screw Size #16 x 3 In., Overall Length 3-9/64 In., Natural, Grip Height 11/64 In., Grip Length 2-11/32 In., Hardware Included

Reviews