LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pull Handle, Polished, 3-11/32 In. H

SUGATSUNE| Zoro #: G1374886| Mfr #: KB-90/M

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless Steel
Overall Length: 3-45/64"
Mounting Hole Center to Center: 3-11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374886 Mfr #: KB-90/M
Material: 303 Stainless SteelOverall Length: 3-45/64"
Mounting Hole Center to Center: 3-11/32"Hardware: Included
Load Rated (Y/N): NGrip Thickness: 3/16"
Thread Depth: 25/64"Mounting Type: Threaded Holes
Grip Length: 3-35/64"Projection: 29/32"
Color: naturalFinish: polished
Screw Size: M3 x 28Grip Height: 29/32"
Grip Dia.: 3/16"Overall Width: 3-35/64"
Country of Origin (subject to change): Japan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3-11/32 In., Projection 29/32 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size M3 x 28, Overall Length 3-45/64 In., Overall Width 3-35/64 In., Thread Depth 25/64 In., Natural, Grip Height 29/32 In., Grip Length 3-35/64 In., Hardware Included

Reviews