Pull Handle, Polished, 4-11/64 In. H

SUGATSUNE| Zoro #: G1880216| Mfr #: FT-120

$28.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 61/64"
Material: 304 Stainless steel
Overall Length: 4-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880216 Mfr #: FT-120
Vert. Mounting Hole Ctr. to Ctr.: 61/64"Material: 304 Stainless steel
Overall Length: 4-23/32"Screw Size: #20 x 3-4/5"
Hardware: IncludedLoad Rated (Y/N): N
Grip Thickness: 3/16"Mounting Type: Unthreaded Through Holes
Inner Mounting Hole Ctr. to Ctr.: 4-11/64"Grip Length: 3-5/8"
Projection: 1-1/16"Color: natural
Finish: polishedMounting Hole Center to Center: 4-11/64"
Grip Height: 9/32"Grip Dia.: 15/32"
Overall Width: 1-27/64"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4-11/64 In., Inner Mounting Hole Ctr. to Ctr. 4-11/64 In., Vert. Mounting Hole Ctr. to Ctr. 61/64 In., Projection 1-1/16 In., Grip Dia. 15/32 In., Grip Thickness 3/16 In., Screw Size #20 x 3-4/5 In., Overall Length 4-23/32 In., Overall Width 1-27/64 In., Natural, Grip Height 9/32 In., Grip Length 3-5/8 In., Hardware Included

Reviews