KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Handle, Polished, 4-59/64 In. H

SUGATSUNE| Zoro #: G0960547| Mfr #: ECH-125/M

$32.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: M5 x 28
Mounting Hole Center to Center: 4-59/64"
Grip Length: 4-19/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960547 Mfr #: ECH-125/M
Screw Size: M5 x 28Mounting Hole Center to Center: 4-59/64"
Grip Length: 4-19/64"Item: Pull Handle
Grip Height: 1-37/64"Hardware: Included
Grip Dia.: 5/16"Load Rated (Y/N): N
Color: naturalOverall Length: 5-15/64"
Mounting Type: Threaded HolesProjection: 1-37/64"
Thread Depth: 7/16"Material: 303 Stainless Steel
Finish: polishedGrip Thickness: 5/16"
Country of Origin (subject to change): Japan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4-59/64 In., Projection 1-37/64 In., Grip Dia. 5/16 In., Grip Thickness 5/16 In., Screw Size M5 x 28, Overall Length 5-15/64 In., Thread Depth 7/16 In., Natural, Grip Height 1-37/64 In., Grip Length 4-19/64 In., Hardware Included

Reviews