Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Polished, 6-13/16 In. H

SUGATSUNE| Zoro #: G0623393| Mfr #: FT-200

$61.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-1/8"
Material: 316 stainless steel
Overall Length: 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623393 Mfr #: FT-200
Vert. Mounting Hole Ctr. to Ctr.: 1-1/8"Material: 316 stainless steel
Overall Length: 7-7/8"Screw Size: M6 x #35
Hardware: IncludedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesGrip Length: 5-29/32"
Projection: 1-31/32"Color: natural
Finish: polishedMounting Hole Center to Center: 120mm
Grip Height: 25/64"Grip Dia.: 7/8"
Grip Thickness: 5/16"Overall Width: 2-3/4"
Country of Origin (subject to change): Philippines

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6-13/16 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Projection 2-1/16 In., Grip Dia. 9/16 In., Grip Thickness 5/16 In., Screw Size M6 x #35, Overall Length 7-7/8 In., Overall Width 2-3/4 In., Natural, Grip Height 25/64 In., Grip Length 5-29/32 In., Hardware Included

Reviews