Sugatsune

Pull Handle, Rubber Coated Steel, Unthr. Through Holes

Sugatsune Pull Handle,  Rubber Coated Steel,  Unthr. Through Holes WB-900404
Hover or click to zoom Tap to zoom
$46.68
  • Material: Rubber Coated Steel
  • Finish: Powder Coated
  • Color: Black
  • Projection: 2 3/64 in
  • Mounting Type: Unthreaded Through Holes
  • Grip Thickness: 63/64 in
  • Grip Length: 7 9/32 in
  • Mounting Hole Center to Center: 6 19/64 in
See full product details
Orders over $75 ship free.

Total: $46.68

Sugatsune #WB-900404 Specifications

  • Material: Rubber Coated Steel
  • Finish: Powder Coated
  • Color: Black
  • Projection: 2 3/64 in
  • Mounting Type: Unthreaded Through Holes
  • Grip Thickness: 63/64 in
  • Grip Length: 7 9/32 in
  • Mounting Hole Center to Center: 6 19/64 in
  • Load Rated (Y/N): N
  • Grip Height: 2 3/64 in
  • Item: Pull Handle
  • Grip Dia.: 63/64 in
  • Overall Width: 1 11/64 in
  • Screw Size: M6 or #12
  • Overall Length: 7 9/32 in
  • Hardware: Not included
  • Product Type: Pull Handle
  • Country of Origin (subject to change): United Kingdom

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Rubber Coated Steel, Finish Powder Coated, Mounting Hole Center to Center 6 19/64 in, Projection 2 3/64 in, Grip Dia. 63/64 in, Grip Thickness 63/64 in, Screw Size M6 or #12, Overall Length 7 9/32 in, Overall Width 1 11/64 in, Black, Grip Height 2 3/64 in, Grip Length 7 9/32 in, Hardware Not Included

Reviews of Sugatsune #WB-900404