Pull Handle, Rubber Coated Steel

SUGATSUNE| Zoro #: G0888027| Mfr #: WB-900405

$71.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grip Thickness: 63/64"
Material: Rubber Coated Steel
Overall Length: 10-53/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888027 Mfr #: WB-900405
Grip Thickness: 63/64"Material: Rubber Coated Steel
Overall Length: 10-53/64"Screw Size: M6 or #12
Hardware: Not includedLoad Rated (Y/N): N
Mounting Type: Unthreaded Through HolesGrip Length: 10-53/64"
Projection: 2-1/4"Color: Black
Finish: Powder CoatedMounting Hole Center to Center: 9-27/32"
Grip Height: 2-15/64"Grip Dia.: 63/64"
Overall Width: 1-11/64"Country of Origin (subject to change): United Kingdom

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Rubber Coated Steel, Finish Powder Coated, Mounting Hole Center to Center 9-27/32 In., Projection 2-1/4 In., Grip Dia. 63/64 In., Grip Thickness 63/64 In., Screw Size M6 or #12, Overall Length 10-53/64 In., Overall Width 1-11/64 In., Black, Grip Height 2-15/64 In., Grip Length 10-53/64 In., Hardware Not Included

Reviews