Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pull Handle, Satin, 3-1/2 In. H

SUGATSUNE| Zoro #: G1071777| Mfr #: KC-R635/S

$7.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Overall Length: 3-45/64"
Mounting Hole Center to Center: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071777 Mfr #: KC-R635/S
Material: 316 stainless steelOverall Length: 3-45/64"
Mounting Hole Center to Center: 3-1/2"Hardware: Included
Load Rated (Y/N): NGrip Thickness: 3/16"
Thread Depth: 3/8"Mounting Type: Threaded Holes
Grip Length: 3-5/16"Projection: 1-3/16"
Color: naturalFinish: Satin
Screw Size: 6-32 x 1Grip Height: 1-3/16"
Grip Dia.: 3/16"Overall Width: 1/2"
Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 3-1/2 In., Projection 1-3/16 In., Grip Dia. 3/16 In., Grip Thickness 3/16 In., Screw Size 6-32 x 1, Overall Length 3-45/64 In., Overall Width 1/2 In., Thread Depth 3/8 In., Natural, Grip Height 1-3/16 In., Grip Length 3-5/16 In., Hardware Included

Reviews