Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pull Handle, Threaded Holes, 12 In. H

SUGATSUNE| Zoro #: G0243223| Mfr #: SWF-6120

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 12"
Item: Pull Handle
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243223 Mfr #: SWF-6120
Mounting Hole Center to Center: 12"Item: Pull Handle
Material: 316 stainless steelMounting Type: Threaded Holes
Grip Dia.: 25/64"Load Rated (Y/N): N
Screw Size: #8-32 x 1"Grip Thickness: 25/64"
Overall Length: 12-25/64"Thread Depth: 5/16"
Grip Height: 1-3/8"Hardware: Included
Grip Length: 11-37/64"Degree Offset: 0 Degrees
Overall Width: 25/64"Projection: 1-3/8"
Finish: SatinColor: natural
Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 12 In., Projection 1-3/8 In., Grip Dia. 25/64 In., Grip Thickness 25/64 In., Screw Size #8-32 x 1 In., Overall Length 12-25/64 In., Overall Width 25/64 In., Thread Depth 5/16 In., Degree Offset 0 Degrees , Natural, Grip Height 1-3/8 In., Grip Length 11-37/64 In., Hardware Included

Reviews