THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pull Handle, Threaded Holes, 3-25/32 In. H

SUGATSUNE| Zoro #: G2159184| Mfr #: SWP-696/S

$9.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Overall Length: 4-3/32"
Mounting Hole Center to Center: 3-25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159184 Mfr #: SWP-696/S
Material: 316 stainless steelOverall Length: 4-3/32"
Mounting Hole Center to Center: 3-25/32"Hardware: Included
Load Rated (Y/N): NGrip Thickness: 5/16"
Thread Depth: 5/16"Mounting Type: Threaded Holes
Grip Length: 3-15/32"Projection: 1-11/32"
Color: naturalFinish: Satin
Screw Size: #8-32 x 1"Grip Height: 1-11/32"
Grip Dia.: 5/16"Overall Width: 5/16"
Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 3-25/32 In., Projection 1-11/32 In., Grip Dia. 5/16 In., Grip Thickness 5/16 In., Screw Size #8-32 x 1 In., Overall Length 4-3/32 In., Overall Width 5/16 In., Thread Depth 5/16 In., Natural, Grip Height 1-11/32 In., Grip Length 3-15/32 In., Hardware Included

Reviews