Pull Handle, Threaded Holes, 3 In. H

SUGATSUNE| Zoro #: G1641062| Mfr #: SWP-630/S

$8.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Overall Length: 3-5/16"
Screw Size: #8-32 x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641062 Mfr #: SWP-630/S
Material: 316 stainless steelOverall Length: 3-5/16"
Screw Size: #8-32 x 1"Hardware: Included
Degree Offset: 0 DegreesLoad Rated (Y/N): N
Grip Thickness: 5/16"Thread Depth: 5/16"
Grip Length: 2-11/16"Projection: 1-11/32"
Color: naturalFinish: Satin
Mounting Hole Center to Center: 3"Grip Height: 1-11/32"
Grip Dia.: 5/16"Mounting Type: Threaded Holes
Overall Width: 5/16"Country of Origin (subject to change): Taiwan

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 3 In., Projection 1-11/32 In., Grip Dia. 5/16 In., Grip Thickness 5/16 In., Screw Size #8-32 x 1 In., Overall Length 3-5/16 In., Overall Width 5/16 In., Thread Depth 5/16 In., Degree Offset 0 Degrees , Natural, Grip Height 1-11/32 In., Grip Length 2-11/16 In., Hardware Included

Reviews