Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Recessed Folding Pull Handle, M5 x 8, Chrome, Threaded Holes

  • Zoro #: G1583425
  • Mfr #: MUD-140

$61.36

Details
  • Overall Width: 3-5/32"
  • Cutout Height: 2-61/64"
  • Material: Steel/Zinc Alloy/Synthetic Rubber
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #MUD-140 Specifications

  • Zoro #: G1583425
  • Mfr #: MUD-140
Overall Width: 3-5/32" Cutout Height: 2-61/64"
Material: Steel/Zinc Alloy/Synthetic Rubber Load Capacity: 66 lb.
Load Rated (Y/N): Y Finish: Polished chrome
Color: Black Mounting Hole Center to Center: 4-59/64"
Grip Length: 4-17/32" Overall Length: 5-33/64"
Vert. Mounting Hole Ctr. to Ctr.: 2-23/64" Item: Recessed Folding Pull Handle
Mounting Type: Threaded Holes Cutout Width: 5-5/16"
Projection: 5/32" Hardware: Included
Screw Size: M5 x 0.8 Country of Origin (subject to change): Japan

Description

Take a look at the features for Sugatsune Recessed Folding Pull Handle. Color: black/silver, Color: black/silver, Material: Steel/Zinc Alloy/Synthetic Rubber.

Reviews of Sugatsune #MUD-140