Recessed Pull Handle, 304 Stainless Steel

SUGATSUNE| Zoro #: G1472082| Mfr #: HH-KP150

$20.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-37/64"
Material: 304 Stainless steel
Overall Length: 5-63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472082 Mfr #: HH-KP150
Vert. Mounting Hole Ctr. to Ctr.: 1-37/64"Material: 304 Stainless steel
Overall Length: 5-63/64"Screw Size: M5 Nut
Hardware: IncludedLoad Rated (Y/N): N
Cutout Width: 4-17/32"Mounting Type: Threaded Holes
Cutout Height: 3-55/64"Grip Length: 4-25/64"
Projection: 13/64"Color: Silver
Finish: SatinMounting Hole Center to Center: 5-13/64"
Overall Width: 4-31/64"Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Satin, Cutout Height 3-55/64 In., Cutout Width 4-17/32 In., Mounting Hole Center to Center 5-13/64 In., Vert. Mounting Hole Ctr. to Ctr. 1-37/64 In., Screw Size M5 Nut, Grip Length 4-25/64 In., Projection 13/64 In., Silver, Overall Length 5-63/64 In., Overall Width 4-31/64 In., Hardware Included

Reviews