Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Recessed Pull Handle, Polypropylene

SUGATSUNE| Zoro #: G0978257| Mfr #: HH-PS99

$1.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 4 x 12
Mounting Hole Center to Center: 4-27/32"
Grip Length: 3-57/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978257 Mfr #: HH-PS99
Screw Size: 4 x 12Mounting Hole Center to Center: 4-27/32"
Grip Length: 3-57/64"Item: Recessed Pull Handle
For Panel Thickness: 19/32"Overall Width: 2-7/16"
Cutout Width: 3-59/64"Hardware: Included
Load Rated (Y/N): NOverall Length: 5-5/16"
Mounting Type: Unthreaded Through HolesMaterial: polypropylene
Finish: matteCutout Height: 1-7/8"
Color: BlackCountry of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Polypropylene, Finish Matte, Cutout Height 1-7/8 In., Cutout Width 3-59/64 In., Mounting Hole Center to Center 4-27/32 In., Screw Size 4 x 12, Grip Length 3-57/64 In., Black, Overall Length 5-5/16 In., Overall Width 2-7/16 In., For Panel Thickness 19/32 In., Hardware Included

Reviews