Recessed Pull Handle, Snap-In, Satin

SUGATSUNE| Zoro #: G1280456| Mfr #: UT-105/S

$8.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless Steel/Thermoplastic Back Plate
Overall Length: 4-1/8"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280456 Mfr #: UT-105/S
Material: 304 Stainless Steel/Thermoplastic Back PlateOverall Length: 4-1/8"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 3-29/32"Plate Thickness: 1/64"
Cutout Height: 1-9/32"Color: black/silver
Finish: SatinProjection: 19/64"
Mounting Type: Snap-inOverall Width: 1-37/64"
Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material 304 Stainless Steel/Thermoplastic Back Plate, Finish Satin, Cutout Height 1-9/32 In., Cutout Width 3-29/32 In., Plate Thickness 1/64 In., Projection 19/64 In., Black/Silver, Overall Length 4-1/8 In., Overall Width 1-37/64 In., Hardware Not Included

Reviews