BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Recessed Pull Handle, Snap-In, Satin

SUGATSUNE| Zoro #: G0411564| Mfr #: UT-75/S

$7.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless Steel/Thermoplastic Back Plate
Overall Length: 2-61/64"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411564 Mfr #: UT-75/S
Material: 304 Stainless Steel/Thermoplastic Back PlateOverall Length: 2-61/64"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 2-51/64"Plate Thickness: 1/64"
Cutout Height: 1-7/32"Color: black/silver
Finish: SatinProjection: 9/32"
Mounting Type: Snap-inOverall Width: 1-27/64"
Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material 304 Stainless Steel/Thermoplastic Back Plate, Finish Satin, Cutout Height 1-7/32 In., Cutout Width 2-51/64 In., Plate Thickness 1/64 In., Projection 9/32 In., Black/Silver, Overall Length 2-61/64 In., Overall Width 1-27/64 In., Hardware Not Included

Reviews