BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Recessed Pull Handle, Thermoplastic, Matte

SUGATSUNE| Zoro #: G0819357| Mfr #: ATS-100-B

$1.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: Not Included
Grip Length: 3-11/16"
Item: Recessed Pull Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819357 Mfr #: ATS-100-B
Screw Size: Not IncludedGrip Length: 3-11/16"
Item: Recessed Pull HandlePlate Thickness: 1/64"
Overall Width: 23/64"Cutout Width: 3-53/64"
Hardware: Not includedFor Panel Thickness: 51/64"
Load Rated (Y/N): NOverall Length: 3-15/16"
Mounting Type: Snap-inProjection: 1/8"
Material: ABSFinish: matte
Cutout Height: 1-27/32"Color: Black
Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-27/32 In., Cutout Width 3-53/64 In., Plate Thickness 1/64 In., Screw Size Not Included, Grip Length 3-11/16 In., Projection 1/8 In., Black, Overall Length 3-15/16 In., Overall Width 23/64 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews