Recessed Pull Handle, Thermoplastic, Matte

SUGATSUNE| Zoro #: G1912276| Mfr #: ATS-100-IV

$2.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ABS
Overall Length: 3-15/16"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912276 Mfr #: ATS-100-IV
Material: ABSOverall Length: 3-15/16"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 3-53/64"Mounting Type: Snap-in
Cutout Height: 1-27/32"Grip Length: 3-11/16"
Color: WhiteFinish: matte
Screw Size: Not IncludedProjection: 1/8"
Plate Thickness: 1/64"Overall Width: 23/64"
For Panel Thickness: 51/64"Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material ABS, Finish Matte, Cutout Height 1-27/32 In., Cutout Width 3-53/64 In., Plate Thickness 1/64 In., Screw Size Not Included, Grip Length 3-11/16 In., Projection 1/8 In., White, Overall Length 3-15/16 In., Overall Width 23/64 In., For Panel Thickness 51/64 In., Hardware Not Included

Reviews