Recessed Pull Handle, Thermoplastic, Matte

SUGATSUNE| Zoro #: G1449865| Mfr #: HH-QTR-K1 BK

$7.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Thickness: 1-11/16"
Material: Elastomer
Overall Length: 4-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449865 Mfr #: HH-QTR-K1 BK
Grip Thickness: 1-11/16"Material: Elastomer
Overall Length: 4-23/32"Hardware: Not included
Load Rated (Y/N): NCutout Width: 4-11/64"
Mounting Type: Snap-inCutout Height: 1-17/32"
Grip Length: 3-5/8"For Panel Thickness: 5/64"
Color: BlackFinish: matte
Projection: 5/64"Plate Thickness: 5/64"
Overall Width: 2-9/32"Country of Origin (subject to change): Japan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Elastomer, Finish Matte, Cutout Height 1-17/32 In., Cutout Width 4-11/64 In., Plate Thickness 5/64 In., Grip Length 3-5/8 In., Grip Thickness 1-11/16 In., Projection 5/64 In., Black, Overall Length 4-23/32 In., Overall Width 2-9/32 In., For Panel Thickness 5/64 In., Hardware Not Included

Reviews