Recessed Pull Handle, Threaded Studs

SUGATSUNE| Zoro #: G0917402| Mfr #: ES-611/ET

$7.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless Steel/Copper Studs
Overall Length: 4-49/64"
Screw Size: M5 Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917402 Mfr #: ES-611/ET
Material: 304 Stainless Steel/Copper StudsOverall Length: 4-49/64"
Screw Size: M5 NutHardware: Included
Load Rated (Y/N): NCutout Width: 3-35/64"
Mounting Type: Threaded StudsCutout Height: 1-37/64"
Grip Length: 3-35/64"Projection: 1/8"
Color: SilverFinish: Satin
Mounting Hole Center to Center: 4-1/64"Overall Width: 2-7/16"
Country of Origin (subject to change): Taiwan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material 304 Stainless Steel/Copper Studs, Finish Satin, Cutout Height 1-37/64 In., Cutout Width 3-35/64 In., Mounting Hole Center to Center 4-1/64 In., Screw Size M5 Nut, Grip Length 3-35/64 In., Projection 1/8 In., Silver, Overall Length 4-49/64 In., Overall Width 2-7/16 In., Hardware Included

Reviews