THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Recessed Pull Handle, Weld-On, Satin

SUGATSUNE| Zoro #: G1094983| Mfr #: ES-611/WO

$6.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steel
Overall Length: 4-49/64"
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094983 Mfr #: ES-611/WO
Material: 304 Stainless steelOverall Length: 4-49/64"
Hardware: Not includedLoad Rated (Y/N): N
Cutout Width: 3-35/64"Mounting Type: Weld-On
Cutout Height: 1-37/64"Grip Length: 3-35/64"
Projection: 1/8"Color: Silver
Finish: SatinOverall Width: 2-7/16"
Country of Origin (subject to change): Taiwan

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material 304 Stainless Steel, Finish Satin, Cutout Height 1-37/64 In., Cutout Width 3-35/64 In., Grip Length 3-35/64 In., Projection 1/8 In., Silver, Overall Length 4-49/64 In., Overall Width 2-7/16 In., Hardware Not Included

Reviews