Sealed Magnetic Catch, Pull-to-Open

SUGATSUNE| Zoro #: G1954942| Mfr #: 4EVP3

$8.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull Force: 6.6 lb.
Catch/Latch Depth: 53/64"
Catch/Latch Opening Action: Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954942 Mfr #: 4EVP3
Pull Force: 6.6 lb.Catch/Latch Depth: 53/64"
Catch/Latch Opening Action: PullAdjustable: NO
Catch/Latch Type: MagneticCatch/Latch Height: 1-31/32"
Locking/Nonlocking: Non-lockingCatch/Latch Material: Acetal
Catch/Latch Width: 33/64"Catch/Latch Finish: White Acetal
Country of Origin (subject to change): Japan

Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Finish White Acetal, Catch/Latch Height 1-31/32 In., Catch/Latch Width 33/64 In., Catch/Latch Depth 53/64 In., Pull Force 6.6 lb.

Restrictions and Compliance

*3: Hazardous material

Reviews