Sealed Magnetic Catch, Pull-to-Open

SUGATSUNE| Zoro #: G1996452| Mfr #: 4EVP6

$16.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Catch/Latch Finish: Gray Acetal
Catch/Latch Height: 2-31/64"
Catch/Latch Width: 35/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996452 Mfr #: 4EVP6
Catch/Latch Finish: Gray AcetalCatch/Latch Height: 2-31/64"
Catch/Latch Width: 35/64"Item: Sealed Magnetic Catch
Catch/Latch Opening Action: PullPull Force: 11 lb.
Adjustable: NOCatch/Latch Depth: 3/4"
Catch/Latch Material: AcetalCatch/Latch Type: Magnetic
Locking/Nonlocking: Non-lockingCountry of Origin (subject to change): Japan

Description

Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Finish Gray Acetal, Catch/Latch Height 2-31/64 In., Catch/Latch Width 35/64 In., Catch/Latch Depth 3/4 In., Pull Force 11 lb.

Restrictions and Compliance

*3: Hazardous material

Reviews