Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Speed Control Lid Support, Downward

  • Zoro #: G3012712
  • Mfr #: 4CRN7

$16.45

Details
  • Item: Speed Control Lid Support
  • Color: Black
  • Hand: Non-Handed
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #4CRN7 Specifications

  • Zoro #: G3012712
  • Mfr #: 4CRN7
Item: Speed Control Lid Support Color: Black
Hand: Non-Handed Min. Opening Width (In.): 8.858
Finish: Nickel Min. Opening Depth (In.): 3.323
Package Quantity: 1 Max. Angle (Deg.): 90
Material: Steel Includes: screws
Type: Soft Down Torque (In.-Lbs.): 30 to 43
Country of Origin (subject to change): Japan

Description

Speed Control Lid Support, Type Soft Down, Material Steel, Color Black, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 30 to 43, Min. Opening Width (In.) 8.858, Min. Opening Depth (In.) 3.323, Max. Angle (Deg.) 90, Hand Non-Handed

Reviews of Sugatsune #4CRN7