Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Speed Control Lid Support, Downward

  • Zoro #: G2243796
  • Mfr #: 4CRN8

$31.40

Details
  • Includes: screws
  • Torque (In.-Lbs.): 30 to 43
  • Type: Soft Down
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sugatsune #4CRN8 Specifications

  • Zoro #: G2243796
  • Mfr #: 4CRN8
Includes: screws Torque (In.-Lbs.): 30 to 43
Type: Soft Down Min. Opening Depth (In.): 3.323
Material: Steel Item: Speed Control Lid Support
Color: White Package Quantity: 1
Min. Opening Width (In.): 8.858 Hand: Non-Handed
Finish: Nickel Max. Angle (Deg.): 90
Country of Origin (subject to change): Japan

Description

Speed Control Lid Support, Type Soft Down, Material Steel, Color White, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 30 to 43, Min. Opening Width (In.) 8.858, Min. Opening Depth (In.) 3.323, Max. Angle (Deg.) 90, Hand Non-Handed

Reviews of Sugatsune #4CRN8